Skip Content
GLOVES ANTI-VIBRATION XL BLACK PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ANTI-VIBRATION XL BLACK PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1AAZ1
  • Mfr. Model # 1AAZ1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Size X-Large
  • Cuff Shirred
  • Colour Black
  • Item Anti-Vibration Gloves
  • Palm Material Pigskin Leather
  • Closure Type Hook & Loop
  • Back Material Spandex
  • Finger Style Half
  • Palm Construction Foam Rubber Padding

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List