GLOVES ANTI-VIBRATION RD BLK XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ANTI-VIBRATION RD BLK XL PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J473
  • Mfr. Model # 33J473
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/Red
  • Item Anti-Vibration Gloves
  • Palm Material Synthetic Leather (50% PU + 50% Nylon)
  • Closure Type Hook & Loop
  • Palm Construction 100% Neoprene Pad
  • Knuckle Padding Material 100% Neoprene
  • Finger Style Full
  • Cuff Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list