Skip Content
GLOVES ANTI-VIBRATION L BLACK/SILVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES ANTI-VIBRATION L BLACK/SILVE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1EC80
  • Mfr. Model # 1EC80
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Features Anti-Bacterial Treatment
  • Item Anti-Vibration Gloves
  • Colour Black/Silver
  • Palm Material Pigskin Leather
  • Palm Construction Gel Pad
  • Knuckle Padding Material Neoprene Pad
  • Finger Style Half
  • Cuff Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list