GLOVES ANTI-VIBRATION L BLACK/GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ANTI-VIBRATION L BLACK/GRAY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10D876
  • Mfr. Model # 10D876
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2469
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/Gray
  • Item Anti-Vibration Gloves
  • Cuff Shirred
  • Closure Type Hook & Loop
  • Palm Material Synthetic Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list