Skip Content
GLOVES ANTI-VIBRATION L BLACK/GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ANTI-VIBRATION L BLACK/GOLD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1EC77
  • Mfr. Model # 1EC77
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2469
  • Shipping Weight 1.49 lbs

Technical Specs

  • Item Anti-Vibration Gloves
  • Colour Black
  • Size Large
  • Standards EN388, EN420
  • Palm Material Pigskin Leather
  • Back Material Pigskin Leather
  • Finger Style Full
  • Features The Material is Flexible and won't Stiffen When Wet, Making it Suitable for Jobs that are Exposed to Moisture
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list