Skip Content
GLOVES ANTI VIBRATION ANSI/ISO SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ANTI VIBRATION ANSI/ISO SML

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO9012SML
  • Mfr. Model # 9012SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2468
  • Shipping Weight 0.67 lbs

Product Details

Maximum shock, impact & vibration protection from our exclusive, patented Nu202(R) polymer. Pigskin leather palm & fingers for rugged wear and abrasion resistance. ANSI 3.40/ISO 10819 certified. Built-in wrist support with patented Open-Center Stay(TM).

Technical Specs

  • Size Small
  • Colour Black
  • Features Built-in Wrist Support with Open-Center Stay(TM)
  • Item ProFlex(R) 9012 Certified AV Gloves with Wrist Support
  • Cuff Elastic
  • Hand Right, Left
  • Closure Type Hook and Loop
  • Standards ANSI S2.73 / ISO 10819, EN 388 : 3122
  • Knuckle Padding Material Neoprene
  • Palm Material Pigskin Leather
  • Back Material Spandex
  • Finger Style Full Finger with Reinforced Fingertips
  • Palm Construction Nu2O2(R) Polymer Pad

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List