Skip Content
GLOVES ANTI VIBRATION ANSI/ISO LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ANTI VIBRATION ANSI/ISO LGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO9012LGE
  • Mfr. Model # 9012LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2468
  • Shipping Weight 0.73 lbs

Product Details

Maximum shock, impact & vibration protection from our exclusive, patented Nu202(R) polymer. Pigskin leather palm & fingers for rugged wear and abrasion resistance. ANSI 3.40/ISO 10819 certified. Built-in wrist support with patented Open-Center Stay(TM).

Technical Specs

  • Colour Black
  • Features Built-in Wrist Support with Open-Center Stay(TM)
  • Item ProFlex(R) 9012 Certified AV Gloves with Wrist Support
  • Cuff Elastic
  • Hand Right, Left
  • Standards ANSI S2.73 / ISO 10819, EN 388 : 3122
  • Closure Type Hook and Loop
  • Palm Material Pigskin Leather
  • Knuckle Padding Material Neoprene
  • Finger Style Full Finger with Reinforced Fingertips
  • Palm Construction Nu2O2(R) Polymer Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list