GLOVES ANTI-VIBRATION 2XL RED/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ANTI-VIBRATION 2XL RED/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRY8
  • Mfr. Model # 2XRY8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2469
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Red/Black
  • Item Anti-Vibration Gloves
  • Palm Material Spandex
  • Cuff Safety
  • Closure Type Hook & Loop
  • Palm Construction Gel Pad
  • Finger Style Full
  • Features The Material is Flexible and won't Stiffen When Wet, Making it Suitable for Jobs that are Exposed to Moisture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list