GLOVES ANTI-VIBRATION 2XL BLACK PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES ANTI-VIBRATION 2XL BLACK PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRU9
  • Mfr. Model # 2XRU9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2469
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Black
  • Item Anti-Vibration Gloves
  • Cuff Safety
  • Closure Type Hook & Loop
  • Palm Material Spandex
  • Palm Construction Gel Pad
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list