Skip Content
GLOVES ANTI-VIB WINTER RD BLK XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ANTI-VIB WINTER RD BLK XL PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J493
  • Mfr. Model # 33J493
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Black/Red
  • Item Anti-Vibration Gloves
  • Size X-Large
  • Closure Type Hook & Loop
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Knuckle Padding Material 100% Neoprene
  • Finger Style Full
  • Cuff Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list