Skip Content
GLOVES,AMBER,LATEX,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,AMBER,LATEX,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5070E
  • Mfr. Model # 5070E
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.596 lbs

Technical Specs

  • Application Bottling, Cafeteria, Canning, Dairy, Poultry Processing,
  • Item Gloves
  • Length 12"
  • Material Latex
  • Colour Amber
  • Size Small
  • Grade Economy
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Color Family Yellows
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Contains Latex
  • Palm Thickness 18.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Hand-Specific
  • Cuff Straight
  • Glove Length 12"
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Size Small
  • Disposable Glove Material Latex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List