Skip Content
GLOVES ALPHATEC 14 IN SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES ALPHATEC 14 IN SIZE 9

ALPHATEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL58-535-9
  • Mfr. Model # 58-535-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Product Details

Alphatec(R) exceptional grip, fully coated, nitrile 14 inch gauntlet, size 9.

Technical Specs

  • Size 9
  • Colour Red/Black
  • Lining Knitted Seamless
  • Length 14.0"
  • Application Chemical Handling, Handling Paints, Inks, Dyes, Glues and Adhesives, Handling Fluid-Coated Metal Parts, Handling Waste Oils
  • Finish Ansell Grip Technology(TM)
  • Item Gloves
  • Material Nitrile
  • Special Features Alphatec(TM) Grip Technology for Optimal Control When Handling Oily, Offer Improved Flexibility and Dexterity
  • Thickness 18 mil.
  • Resists Chemicals, Abrasion
  • Standards EN388, EN374, EN407, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Supported / Unsupported Supported
  • Glove Length 14"
  • Glove Size 9
  • Glove Color Family Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list