Skip Content
GLOVES ALPHATEC 14 IN SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES ALPHATEC 14 IN SIZE 8

ALPHATEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL58-535-8
  • Mfr. Model # 58-535-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Alphatec(R) exceptional grip, fully coated, nitrile 14 inch gauntlet, size 8.

Technical Specs

  • Colour Red/Black
  • Lining Knitted Seamless
  • Size 8
  • Length 14.0"
  • Item Gloves
  • Application Chemical Handling, Handling Paints, Inks, Dyes, Glues and Adhesives, Handling Fluid-Coated Metal Parts, Handling Waste Oils
  • Finish Ansell Grip Technology(TM)
  • Material Nitrile
  • Special Features Alphatec(TM) Grip Technology for Optimal Control When Handling Oily, Offer Improved Flexibility and Dexterity
  • Thickness 18 mil.
  • Resists Chemicals, Abrasion
  • Supported / Unsupported Supported
  • Standards EN388, EN374, EN407, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Length 14"
  • Glove Size 8
  • Glove Color Family Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List