Discontinued with Replacement
GLOVES ALPHATEC 14 IN SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ALPHATEC 14 IN SIZE 10

ALPHATEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL58-535-10
  • Mfr. Model # 58-535-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs
Suggested Replacement Product
CHEMICAL PROTECTION GLOVE,GAUNTLET,SZE10

Your Price: NA

Product Details

Alphatec(R) exceptional grip, fully coated, nitrile 14 inch gauntlet, size 10.

Technical Specs

  • Colour Red/Black
  • Lining Knitted Seamless
  • Glove Length 14"
  • Glove Size 10
  • Glove Color Family Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list