Skip Content
GLOVES ALOE SNTHTC STRTCH XL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ALOE SNTHTC STRTCH XL 100/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON657
  • Mfr. Model # 657
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Product Details

Ronco aloe disposable gloves. Green synthetic stretch with Aloe. 4 mil, 9.5 inch length. 100% latex free and powder free. CFIA accepted.

Technical Specs

  • Length 9.5"
  • Cuff Rolled
  • Colour Green
  • Size X-Large
  • Material Synthetic
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Sold As Box of 100
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size X-Large
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List