Skip Content
GLOVES ALOE SNTHTC STRTCH SM 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ALOE SNTHTC STRTCH SM 100/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON627
  • Mfr. Model # 627
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

Ronco aloe disposable gloves. Green synthetic stretch with Aloe. 4 mil, 9.5 inch length. 100% latex free and powder free. CFIA accepted.

Technical Specs

  • Colour Green
  • Length 9.5"
  • Material Synthetic
  • Size Small
  • Cuff Rolled
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Sold As Box of 100
  • Application Automotive, Beauty, Cosmetology, Chemical Handling, Electronics, Environmental Services, Food and Beverage Processing, Food Service, Hospitality, Industrial, Manufacturing, Meat, Fish, Poultry Processing, Printing
  • Item Ronco Aloe Disposable Gloves
  • Resists Chemicals
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Lining N/A
  • Color Family Greens
  • Latex Content Latex Free
  • Palm Thickness 5.00 mil
  • Glove Finish Type Smooth
  • Aloe Inner Surface Yes
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 9-1/2"
  • Glove Size Small
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list