GLOVES ALL COATED SFTY JERSEY LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES ALL COATED SFTY JERSEY LINED

PVC GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCPC830L
  • Mfr. Model # PC830L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Product Details

Removable, washable foam lining keeps hands warm. Red PVC/NBR blended coating is specifically designed for the petroleum industry.

Technical Specs

  • Colour Red
  • Size Large
  • Item Liquid Resistant Gloves
  • Lining Jersey
  • Application Handling Petroleum Products
  • Finish Double-Dipped
  • Material Pvc/Nbr
  • Special Features Unparalleled Flexibility in Cold Conditions, Pre-Flexed Fingers, Back-Of-Hand Impact Protection
  • Resists Oils, Acids, Greases, Alcohols, Abrasion
  • Glove Color Family Red
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list