Skip Content
GLOVES 9700PF SMALL 50/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES 9700PF SMALL 50/BOX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM9700PF-S
  • Mfr. Model # 9700PF-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

A stronger, tougher version of the N-Dex(R) Nighthawk. This glove offers 6-mil thickness and is 11 long for added wrist protection. Low modulus nitrile reduces hand fatigue and a smooth finish allows for tactile sensitivity.

Technical Specs

  • Application Light Manufacturing, Maintenance and Cleanup, Food Service, Painting, Janitorial Use, Law Enforcement, Government, and Military
  • Colour Black
  • Item Disposable Gloves
  • Cuff Rolled Beaded
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Special Features Accelerator Free
  • Standards Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTM
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Cuff Thickness 6.00 mil
  • Disposable Glove Grade Industrial
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Length 11"
  • Glove Size Small
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list