GLOVES 9700PF LARGE 50/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES 9700PF LARGE 50/BOX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM9700PF-L
  • Mfr. Model # 9700PF-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

A stronger, tougher version of the N-Dex(R) Nighthawk. This glove offers 6-mil thickness and is 11 long for added wrist protection. Low modulus nitrile reduces hand fatigue and a smooth finish allows for tactile sensitivity.

Technical Specs

  • Item Disposable Gloves
  • Colour Black
  • Application Light Manufacturing, Maintenance and Cleanup, Food Service, Painting, Janitorial Use, Law Enforcement, Government, and Military
  • Cuff Rolled Beaded
  • Special Features Accelerator Free
  • Standards Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTM
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Metal Detectable No
  • Lining Unlined
  • Glove Texture Location Fingers Only
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Aloe Inner Surface No
  • Cuff Thickness 6.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Industrial
  • Glove Length 11"
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Large
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list