Skip Content
GLOVES 925F OD THRML W/OUTDRY LM XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES 925F OD THRML W/OUTDRY LM XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO925FX-OD-XL
  • Mfr. Model # 925FX-OD-XL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

Cold Protection Gloves, Neoprene Cuff, Thinsulate Lining, XL, Hi Visibility Orange, Palm Material EVA/PVC, Palm Construction Abrasion Resistant PVC

Technical Specs

  • Colour Lime
  • Size X-Large
  • Item Dorsal Impact Reducing Gloves
  • Palm Construction Abrasion Resistant PVC
  • Cuff Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list