Skip Content
GLOVES 9 MIL UL NITRILE BLUE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES 9 MIL UL NITRILE BLUE XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON29-903-10
  • Mfr. Model # 29-903-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Application Agriculture, Horticulture, Chemical Handling, Fishery, Aquaculture, Food and Beverage Processing, Janitorial, Sanitation, Printing
  • Item Unsupported Nitrile Gloves
  • Length 12"
  • Material Nitrile
  • Cuff Straight
  • Grade A
  • Size X-Large
  • Special Features Fish Scale Grip
  • Standards CFIA
  • Resists Chemicals, Abrasion Resistant
  • Lining Unlined
  • Sold As pr
  • Color Family Blue
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Hand-Specific
  • Disposable Glove Palm Thickness Range 9.00 - 9.99 mil
  • Glove Length 12"
  • Disposable Glove Material Nitrile
  • Glove Size X-Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List