Skip Content
GLOVES 9 MIL UL NITRILE BLUE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES 9 MIL UL NITRILE BLUE MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON29-903-08
  • Mfr. Model # 29-903-08
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Unsupported Nitrile Gloves
  • Application Agriculture, Horticulture, Chemical Handling, Fishery, Aquaculture, Food and Beverage Processing, Janitorial, Sanitation, Printing
  • Colour Blue
  • Material Nitrile
  • Length 12"
  • Size Medium
  • Cuff Straight
  • Grade A
  • Resists Chemicals, Abrasion Resistant
  • Special Features Fish Scale Grip
  • Sold As pr
  • Standards CFIA
  • Lining Unlined
  • Color Family Blue
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Hand-Specific
  • Glove Finish Type Smooth
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 9.00 - 9.99 mil
  • Glove Size Medium
  • Glove Length 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list