GLOVES 820CR CUT REST. PVC BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES 820CR CUT REST. PVC BLACK S

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO820CR-S
  • Mfr. Model # 820CR-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Hand Protection, Cut-Resistant Gloves, Lined with 100 percent Kevlar(R) for Level 3 Cut Protection, PVC Palm and Fingertips, 3 Layer Stretch Spandex Back, Neoprene Knuckle Pad, Terry Thumb Brow Wipe, Pull Tab for Easy on/off, Black, Small.

Technical Specs

  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list