Skip Content
GLOVES 819OD THRML W/OUTDRY BLK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES 819OD THRML W/OUTDRY BLK 2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO818OD2XL
  • Mfr. Model # 818OD2XL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Cold Protection Gloves, Nylon/Spandex Cuff, Thinsulate Lining, XXL, Black, Palm Material PVC, Palm Construction Reinforced, Back Material Spandex

Technical Specs

  • Colour Black
  • Size 2X-Large
  • Item Thermal Waterproof Utility Gloves
  • Cuff Neoprene
  • Lining 40g Thinsulate(TM)
  • Palm Construction Reinforced
  • Closure Type Hook and loop
  • Back Material Breathable Spandex
  • Palm Material PVC
  • Thumb Material Terry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list