Skip Content
GLOVES 818OD THRML W/OUTDRY BLK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES 818OD THRML W/OUTDRY BLK XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO818OD-XL
  • Mfr. Model # 818OD-XL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

Cold Protection Gloves, Nylon/Spandex Cuff, Thinsulate Lining, X, Black, Palm Material PVC, Palm Construction Reinforced, Back Material Spandex

Technical Specs

  • Colour Black
  • Size X-Large
  • Item Thermal Waterproof Utility Gloves
  • Lining 40g Thinsulate(TM)
  • Closure Type Hook and loop
  • Cuff Neoprene
  • Back Material Breathable Spandex
  • Palm Material PVC
  • Thumb Material Terry
  • Palm Construction Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list