Skip Content
GLOVES 818OD THRML W/OUTDRY BLK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES 818OD THRML W/OUTDRY BLK S

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO818OD-S
  • Mfr. Model # 818OD-S
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

Cold Protection Gloves, Nylon/Spandex Cuff, Thinsulate Lining, Small, Black, Palm Material PVC, Palm Construction Reinforced, Back Material Spandex

Technical Specs

  • Colour Black
  • Size Small
  • Item Thermal Waterproof Utility Gloves
  • Cuff Neoprene
  • Closure Type Hook and loop
  • Lining 40g Thinsulate(TM)
  • Palm Material PVC
  • Palm Construction Reinforced
  • Back Material Breathable Spandex
  • Thumb Material Terry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list