GLOVES 813 FLEECE UTILTIY BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES 813 FLEECE UTILTIY BLACK XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO17065
  • Mfr. Model # 17065
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Cuff Gauntlet
  • Colour Gray
  • Size X-Large
  • Closure Type Elastic
  • Item Fleece Utility Gloves
  • Cut Gunn
  • Palm Material PVC
  • Lining Unlined
  • Back Material PVC
  • Knuckle Padding Material Nylon
  • Thumb Style Wing
  • Finger Material PVC, Nylon
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list