Skip Content
GLOVES 813 FLEECE UTILTIY BLACK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES 813 FLEECE UTILTIY BLACK M

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO17063
  • Mfr. Model # 17063
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray
  • Cut Gunn
  • Size Medium
  • Closure Type Elastic
  • Item Fleece Utility Gloves
  • Cuff Gauntlet
  • Lining Unlined
  • Thumb Style Wing
  • Back Material PVC
  • Palm Material PVC
  • Knuckle Padding Material Nylon
  • Finger Material PVC, Nylon
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list