GLOVES 710CR CUT RESISTANT BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES 710CR CUT RESISTANT BLACK S

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO710CR-S
  • Mfr. Model # 710CR-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Hand Protection, Cut-Resistant Trades Gloves, Lined with 100 percent Kevlar (R) for level 3 Cut Protection, EVA Palm Pad, Textured PVC on Palm and Fingers, 3 Layer Stretch Spandex, Neoprene Knuckle Pad, Terry Thumb Brow Wipe, Black, Small.

Technical Specs

  • Colour Black
  • Application Assembly/Fabrication,Framing/Carpentry,Heavy Machinery,Mechanics,Roofing,Plumbing/HVAC,Landscaping,Hand/Power Tools
  • Item Cut Resistant Glove
  • Standards EN 388 3332 , ANSI/ASTM Cut 3 Level
  • Palm Material Synthetic Leather
  • Back Material 3 Layer Stretch Spandex
  • ANSI/ISEA Cut Level 3
  • Thumb Style Straight
  • Knuckle Padding Material Neoprene
  • Finger Material Synthetic Leather
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list