!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, SIZE M, BLACK, SPANDEX, NEOPRENE/PVC/KEVLAR, PAIR

CUT-RESISTANT GLOVES, SIZE M, BLACK, SPANDEX, NEOPRENE/PVC/KEVLAR, PAIR

ERGODYNE

CUT-RESISTANT GLOVES, SIZE M, BLACK, SPANDEX, NEOPRENE/PVC/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE M, BLACK, SPANDEX, NEOPRENE/PVC/KEVLAR, PAIR

CUT-RESISTANT GLOVES, SIZE M, BLACK, SPANDEX, NEOPRENE/PVC/KEVLAR, PAIR

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.87 / PAIR

EHC: EHC :
Min Qty 6 = $521.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EGO710CR-M
  • Mfr. Model # 710CR-M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This pair of medium size, black, cut-resistant trades gloves is lined with 100 percent Kevlar(R) for heavy duty protection. They have three-layer spandex construction, textured PVC on the palm and fingers for grip, a neoprene knuckle protection pad, and a convenient, terry cloth thumb brow-wipe built in.

Technical Specs

  • Item Heavy-Duty Cut-Resistant Glove
  • Hand Protection Style Glove
  • Palm Material Synthetic Leather
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A4
  • Finger Coverage Full Finger
  • Glove Performance Comfort Fit, High Grip
  • Size- Numeric 8
  • Glove Features An ID Space Along the Hook-and-Loop Closure Helps Workers Keep Track of Their Gloves, a Great Multipurpose Glove for Anyone Needing Versatile, Heavy-Duty Cut Protection for a Variety of Tasks
  • EN 388 Rating 3544 D
  • Cut-Resistance Coverage Palm and Back
  • Cuff Style Hook-and-Loop
  • Glove Back Colour Grey
  • Knuckle Protection Material Neoprene
  • Glove Coating Material PVC
  • Colour Grey
  • Series ProFlex 710CR
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm Yes
  • Layered Palm Material EVA Foam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list