GLOVES 2XL TPR CLOSURE NEOPRENE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES 2XL TPR CLOSURE NEOPRENE PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXHZA06XXL
  • Mfr. Model # G-EXHZA-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.288 lbs

Technical Specs

  • Closure Type Hook-and-Loop
  • Colour High Visibility Orange/High Visibility Yellow
  • Cuff TPR Closure
  • Item Gloves
  • Size 2XL
  • Palm Material Embossed Synthetic Leather, Duraclad
  • Palm Construction Single Layer with Duraclad Reinforcements
  • Knuckle Padding Material Neoprene
  • Back Material Spandex, Neoprene
  • Sub-Category High Visibility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list