Skip Content
GLOVES 20 MIL FL LATEX YLW SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES 20 MIL FL LATEX YLW SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON15-352-07
  • Mfr. Model # 15-352-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Yellow
  • Finish Wet / Dry / Light Oil Grip
  • Item Unsupported Latex Gloves
  • Length 13"
  • Size Small
  • Material Natural Rubber Latex
  • Cuff Beaded
  • Special Features Raised Diamond Grip
  • Resists Chemicals
  • Thickness 20 mil
  • Lining Cotton Flock
  • Standards CFIA
  • Supported / Unsupported Unsupported
  • Application Agriculture / Horticulture, Fishery / Aquaculture, Food and Beverage Processing, General Cleaning / Maintenance, Janitorial / Sanitation, Maintenance, Pharmaceutical
  • Glove Color Family Yellow
  • Glove Thickness 20.00 mil
  • Glove Size Small
  • Glove Length 13"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List