GLOVES, RUBBER, P/PSS-SERIES, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES, RUBBER, P/PSS-SERIES, PAIR

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS15270
  • Mfr. Model # 15270
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2910
  • Shipping Weight 1.3 lbs

Product Details

High quality heavy-duty blasting gloves. Material natural rubber.

Technical Specs

  • Type Pair, Heavy-Duty
  • Item Gloves
  • For Use With P, S, Pss and E-Series Cabinets
  • Material Natural Rubber
  • Package Quantity 1
  • Size 32" L X 28" Sleeve Opening
  • Blasting Accessory Grouping Gloves

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list