GLOVE ZOOMBANG MULTI-TASK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE ZOOMBANG MULTI-TASK XL

FORCEFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFZB100XL
  • Mfr. Model # ZB100XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Force Flex ZoomBang(R) Gloves. Multi-task style, full finger type, red colour mesh material. Injection molded TPR padding covering back of hand and knuckles. Clarino(R) synthetic leather palm with Sure Grip fingertips. Size: X-Large.

Technical Specs

  • Size XL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list