Skip Content
GLOVE,YELLOW/YELLOW,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,YELLOW/YELLOW,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9690HVM
  • Mfr. Model # N9690HVM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Application Cold Storage Applications, Commercial Fishing, Frozen Food Packaging, Agriculture, Carpentry, Construction, Flagman, Hvac, Landscaping, Warehousing
  • Colour Yellow/Yellow
  • Item Glove
  • Cuff Knit Wrist
  • Size Medium
  • Gauge 15/7
  • Lining Acrylic
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Coating Material HPT
  • Coating Finish Flat
  • ANSI Cut Grams 1021
  • Suggested Use Environment Dry, Light Oil and Oily
  • Resists Abrasions, Cold Conditions
  • ANSI/ISEA Abrasion Level 3
  • Standards EN388
  • ANSI/ISEA Puncture Level 2
  • Insulated No
  • Glove Length 9-3/4"
  • Glove Size Medium
  • Glove Coating Finish Flat
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list