GLOVE,GREEN,13" L,NITRILE,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GREEN,13" L,NITRILE,S,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5317E
  • Mfr. Model # 5317E
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2407
  • Shipping Weight 0.125 lbs

Technical Specs

  • Item Glove
  • Colour Green
  • Application Fisheries, Canning, Poultry Processing, Laboratory Technician, Janitorial
  • Lining Flocked
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Length 13"
  • Glove Color Family Green
  • Glove Size Small
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 15.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list