Skip Content
GLOVE,GREEN,13" L,NITRILE,M,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GREEN,13" L,NITRILE,M,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5318E
  • Mfr. Model # 5318E
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2407
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Green
  • Item Glove
  • Application Fisheries, Canning, Poultry Processing, Laboratory Technician, Janitorial
  • Lining Flocked
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Size Medium
  • Glove Length 13"
  • Glove Color Family Green
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 15.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list