Skip Content
GLOVE,YELLOW,L 12IN,LATEX,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,YELLOW,L 12IN,LATEX,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5270P
  • Mfr. Model # 5270P
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2406
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Yellow
  • Application Bottling, Canning, Dairy, Poultry Processing
  • Item Glove
  • Lining Flocked
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Length 12"
  • Glove Size Small
  • Glove Color Family Yellow
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Thickness 18.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list