GLOVE,YELLOW,L 12IN,LATEX,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,YELLOW,L 12IN,LATEX,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5250S
  • Mfr. Model # 5250S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2406
  • Shipping Weight 1.4 lbs

Technical Specs

  • Application Bottling, Canning, Dairy, Poultry Processing
  • Colour Yellow
  • Item Glove
  • Lining Flocked
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Size Small
  • Glove Color Family Yellow
  • Glove Length 12"
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 15.00 mil
  • Chemical Resistant Glove Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list