GLOVE,YELLOW,L 12IN,LATEX,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,YELLOW,L 12IN,LATEX,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5290
  • Mfr. Model # 5290
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2406
  • Shipping Weight 1.79 lbs

Technical Specs

  • Colour Yellow
  • Application Canning, Janitorial, Lab Tech, Poultry Processing
  • Item Glove
  • Supported / Unsupported Unsupported
  • Lining Flocked Lined
  • Cuff Straight
  • Glove Length 12"
  • Glove Size Large
  • Glove Color Family Yellow
  • Special Features Flexible
  • Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact
  • Standards EN388
  • Glove Texture Location Palm and Fingers
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Thickness 18.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list