GLOVE,YELLOW,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,YELLOW,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9673SFHVS
  • Mfr. Model # 9673SFHVS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.29 lbs

Technical Specs

  • Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Furniture Industry, Janitorial, Manufacturing, Demolition, Landscaping, Flagmen
  • Gauge 13
  • Colour Yellow
  • Item Glove
  • Size Small
  • Coating Material Nitrile
  • Thumb Style Natural
  • Cuff Knit Wrist
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Sandy
  • Resists Abrasions, Cuts, Tear, Punctures
  • Standards CE, EN388
  • ANSI/ISEA Abrasion Level 0
  • Lining Polyester
  • ANSI/ISEA Puncture Level 0
  • Insulated No
  • ANSI Cut Grams 0
  • Glove Coating Finish Sandy
  • Glove Size Small
  • Glove Length 9"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list