GLOVE,YELLOW,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,YELLOW,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9673SFHVL
  • Mfr. Model # 9673SFHVL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Yellow
  • Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Furniture Industry, Janitorial, Manufacturing, Demolition, Landscaping, Flagmen
  • Gauge 13
  • Item Glove
  • Coating Material Nitrile
  • Coating Coverage Coated Palm and Fingers
  • Cuff Knit Wrist
  • Size Large
  • Suggested Use Environment Dry, Light Oil and Oily
  • Thumb Style Natural
  • Coating Finish Sandy
  • Resists Abrasions, Cuts, Tear, Punctures
  • ANSI/ISEA Abrasion Level 0
  • Standards CE, EN388
  • Lining Polyester
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Coating Finish Sandy
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list