Skip Content
GLOVE,YELLOW/BLUE,L 12IN,NEOPRENE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,YELLOW/BLUE,L 12IN,NEOPRENE,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5410ME
  • Mfr. Model # 5410ME
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Technical Specs

  • Colour Yellow on Blue
  • Item Glove
  • Application Electronic Assembly, Fisheries, Janitorial, Laboratory Technician, Poultry Processing, Biological Hazards
  • Length 12"
  • Finish Diamond Grip
  • Material Neoprene
  • Size Medium
  • Lining Flocked
  • Thickness 20 mil
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Size Medium
  • Glove Color Family Blue
  • Glove Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list