Skip Content
GLOVE,YELLOW/BLUE,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,YELLOW/BLUE,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9690YM
  • Mfr. Model # 9690YM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.93 lbs

Technical Specs

  • Application Cold Storage Applications, Commercial Fishing, Frozen Food Packaging, Airport, Carpentry, Construction, Flagman, Hvac, Janitorial, Material Handling, Plumbing
  • Colour Yellow/Blue
  • Gauge 7
  • Item Glove
  • Size Medium
  • Cuff Knit Wrist
  • Thumb Style Normal
  • Coating Material Latex
  • Coating Coverage Coated Palm and Fingers
  • ANSI Cut Grams 1407
  • Suggested Use Environment Dry
  • Coating Finish Textured

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list