GLOVE,YELLOW/BLACK,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,YELLOW/BLACK,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96731HVXL
  • Mfr. Model # 96731HVXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2423
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Bakeries, Agriculture, Assembly Line Production, Automotive, Construction, Flagman, Furniture Industry, Landscaping
  • Colour Yellow/Black
  • Item Glove
  • Gauge 13
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Resists Abrasion, Tear
  • ANSI/ISEA Puncture Level 3
  • Lining Nylon
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Length 10-1/2"
  • Glove Coating Finish Foam
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Natural Rubber Latex
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list