Skip Content
GLOVE,XL,FOAM NITRILE,15 GA.,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,XL,FOAM NITRILE,15 GA.,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9676DTXL
  • Mfr. Model # N9676DTXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.196 lbs

Technical Specs

  • Colour Gray/Black
  • Application Aircraft Manufacturing, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Glass Handling, HVAC, Janitorial, Sheet Metal Industry, Roofing
  • Item Glove
  • Gauge 15
  • Cuff Knit
  • Palm Material Foam Nitrile
  • Back Material Dyneema
  • ANSI/ISEA Cut Level 3
  • Thumb Style Reinforced
  • ANSI/ISEA Abrasion Level Not Tested
  • Stitching Material HPPE
  • ANSI Cut Grams 1004
  • Finger Material Nitrile
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • Weight Light
  • Standards ANSI 105, EN388
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Length 11-1/4"
  • Glove Coating Finish Foam
  • Glove Coating Coverage Palm and Fingers
  • Glove Size X-Large
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list