GLOVE/WRIST SUP IMPACT PALM/WEB SLH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE/WRIST SUP IMPACT PALM/WEB SLH

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO704-10SML-LH
  • Mfr. Model # 704-10SML-LH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2467
  • Shipping Weight 0.215 lbs

Product Details

Impacto(TM) 704-10 impact glove with wrist support is a nylon lycra material offering full leather/palm and web area protection. Leather wrist repetitive strain protection.

Technical Specs

  • Item Anti-Impact Glove with Wrist Support
  • Features Detachable Wrist Support, Protection From Bruising and Cumulative Trauma When Holding Tools
  • Cuff Leather
  • Hand Left
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Finger Style Fingerless

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list