Skip Content
GLOVE/WRIST SUP IMPACT PALM/WEB LLH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE/WRIST SUP IMPACT PALM/WEB LLH

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO704-10LGE-LH
  • Mfr. Model # 704-10LGE-LH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2467
  • Shipping Weight 0.265 lbs

Product Details

Impacto(TM) 704-10 impact glove with wrist support is a nylon lycra material offering full leather/palm and web area protection. Leather wrist repetitive strain protection.

Technical Specs

  • Item Anti-Impact Glove with Wrist Support
  • Back Material Nylon, Suede Leather
  • Size Large
  • Features Detachable Wrist Support, Protection From Bruising and Cumulative Trauma When Holding Tools
  • Cuff Leather
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Hand Left
  • Finger Style Fingerless
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list