Skip Content
GLOVE/WRIST SUP IMPACT PALM PAD MLH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE/WRIST SUP IMPACT PALM PAD MLH

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO703-10MED-LH
  • Mfr. Model # 703-10MED-LH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2467
  • Shipping Weight 0.3 lbs

Product Details

Impacto(TM) 401-30 impact and abrasion gloves, left hand, medium.

Technical Specs

  • Item Anti-Impact Glove with Wrist Support
  • Features Detachable Wrist Support, Prevent Repetitive Strain Injuries (RSI) Like Carpal Tunnel Syndrome
  • Size Medium
  • Cuff Leather
  • Palm Material Grain Leather
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Finger Style Fingerless
  • Back Material Nylon, Suede Leather
  • Hand Left
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list