GLOVE/WRIST SUP IMPACT PALM PAD LLH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE/WRIST SUP IMPACT PALM PAD LLH

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO703-10LGE-LH
  • Mfr. Model # 703-10LGE-LH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2467
  • Shipping Weight 0.25 lbs

Product Details

Impacto(TM) 401-30 impact and abrasion gloves, left hand, large.

Technical Specs

  • Item Anti-Impact Glove with Wrist Support
  • Features Detachable Wrist Support, Prevent Repetitive Strain Injuries (RSI) Like Carpal Tunnel Syndrome
  • Cuff Leather
  • Hand Left
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Finger Style Fingerless
  • Palm Material Grain Leather

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list